Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL NAR TONG, 500 MCM 3/8" STUD 1" CTR
Mfr # YA38L2NT38FX
Zoro # G0645146
product price: $38.29
/ea
Sold in multiples of 3 for $114.87
$114.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Gauge 500KCMIL (AKA MCM)
- Application For Flex Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA38L2NT38FX
- Zoro # G0645146
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex I Size Range | 500 kcmil |
Conductor - Copper Flex K Size Range | 500 kcmil |
Dimension - Strip Length inch | 42376 |
Dimension - Outside Diameter inch | 1.25 in |
Conductor - Copper Flex I Size | 500 kcmil |
Dimension - Pad Width inch | 1.63 in |
Dimension - Length Overall inch | 4.35 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - D inch | 2.03 in |
Dimension - B Length fraction | 1-7/16 in |
Conductor - Copper Flex H Size Range | 500 kcmil |
Conductor - Copper DLO Size | 535.3 (1325/#24) DLO |
Conductor - Copper Flex M Size Range | 500 kcmil |
Conductor - Copper DLO Size Range | 535.3 (1325/#24) DLO |
Conductor - Copper Flex K Size | 500 kcmil |
Dimension - N inch | 0.50 in |
Dimension - Z inch | 0.53 in |
Dimension - L Length Overall mm | 110 mm |
Dimension - B Length inch | 1.45 in |
Conductor - Copper Flex G Size | 500 kcmil |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Flex M Size | 500 kcmil |
Conductor - Copper Flex G Size Range | 500 kcmil |
Conductor - Copper Flex H Size | 500 kcmil |
Dimension - Stud Size inch | 44993 |
Conductor - Copper Str Size | 500-550 KCMIL |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Bolt Size inch | 0.38 |
Dimension - Hole Size mm | 10.4 mm |
Wire Size | 500-550 KCMIL |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor Size | 500-550 KCMIL |
Conductor - Copper Str Size Range | 500 / 550 kcmil |
Dimension - Hole Size inch | 0.41 |
Lug Length X Tongue Width (In.) | 4.35 x 1.63 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft.L, Back to Back, 14 ga. (FS-501SS FBK 36.00)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- SQUARE D Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (100SV1A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM10E38)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- Burndy Lugs & Split Bolts