Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL NAR TONG, 4/0 STR 3/8" STUD 1", CTR INSP WIND PUR
Mfr # YAV28L2NT38FX
Zoro # G0644297
product price: $16.85
/ea
Sold in multiples of 5 for $84.25
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Conductor - Copper Flex K Size 36617
- Rating - KVA 35 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28L2NT38FX
- Zoro # G0644297
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex K Size | 36617 |
Dimension - Strip Length inch | 42370 |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Stud Size inch | 44993 |
Dimension - Diameter Min Size inch | 1.84 in |
Dimension - L Length Overall mm | 87 mm |
Conductor - CopperWeld Str Size | 4/0 E;4/0 EK;4/0 F;4/0 G;4/0 V |
Conductor - Copper Flex I Size | 36617 |
Conductor - Copper Flex H Size | 36617 |
Dimension - Z inch | 0.43 in |
Dimension - B Length fraction | 1 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Flex G Size | 36617 |
Conductor - Copper Flex M Size | 36617 |
Conductor - Copper Str Navy Size | 200 (61) |
Conductor - Copper DLO Size | 4/0 (550/#24) |
Dimension - Outside Diameter inch | 0.77 in |
Dimension - Length Overall inch | 3.43 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - N inch | 0.41 in |
Dimension - B Length inch | 1.03 in |
Dimension - Pad Width inch | 0.94 in |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Dimension - Hole Size inch | 0.41 |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Conductor - Copper Str Size Range | 4/0 AWG |
Conductor - Copper DLO Size Range | 4/0 AWG |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Dimension - Stud Size fraction | 2023-03-08 |
Wire Size | 4/0 AWG |
Conductor Size | 4/0 AWG |
Dimension - Hole Size mm | 10.4 mm |
Conductor - Copper Str Compact Size | "4/0 AWG" |
Dimension - Bolt Size inch | 0.38 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- Burndy Compression Lugs