Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL NAR TONG, #4 STR/#4 SOL 1/4"STUD 5/8"CTR
Mfr # YAV4CL2NT14FX
Zoro # G0658482
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Application For Flex Conductors
- Dimension - L Length Overall mm 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV4CL2NT14FX
- Zoro # G0658482
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 53 mm |
Conductor - Copper Solid Size | 4 AWG |
Dimension - Strip Length inch | 45185 |
Conductor - Copper Str Size Range | 4 AWG |
Conductor - Copper Flex K Size | 4 AWG |
Conductor - Copper Flex M Size | 4 AWG |
Conductor - Copper Str Size | 4 AWG |
Conductor - Copper Flex G Size | 4 AWG |
Dimension - B Length fraction | 1/2 in |
Conductor - Copper Str Navy Size | 40 (19) Navy;50 (19) Navy |
Dimension - B Length inch | 0.50 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Z inch | 0.32 in |
Conductor - Copper Flex H Size | 4 AWG |
Dimension - Pad Width inch | 0.45 in |
Dimension - Length Overall inch | 2.08 in |
Conductor - Copper Flex I Size | 4 AWG |
Dimension - N inch | 0.31 in |
Dimension - Outside Diameter inch | 0.38 in |
Conductor - CopperWeld Str Size | 4 A AWG;4 D AWG;4 N AWG;4 P AWG |
Conductor - Copper DLO Size | 5 (91/#24) DLO;4 (105/#24) DLO |
Dimension - Stud Size inch | 44930 |
Lug Length X Tongue Width (In.) | 2.08 x 0.55 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120/240V AC (R00-LB115-0TR)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M16E58)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- Burndy Lugs & Split Bolts