Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL NAR TONG, 350 MCM 3/8" STUD 1" CTR
Mfr # YA34L2NT38FX
Zoro # G0566588
product price: $31.89
/ea
Sold in multiples of 3 for $95.67
$95.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Gauge 350KCMIL (AKA MCM)
- Voltage - Maximum 35000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA34L2NT38FX
- Zoro # G0566588
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex K Size Range | 350 kcmil |
Conductor - Copper Flex G Size | 350 kcmil |
Conductor - Copper Flex M Size | 350 kcmil |
Conductor - Copper Flex I Size Range | 350 kcmil |
Conductor - Copper DLO Size Range | 373.7 (925/#24) DLO |
Conductor - Copper Flex H Size Range | 350 kcmil |
Conductor - Copper Flex G Size Range | 350 kcmil |
Dimension - Pad Width inch | 0.96 in |
Conductor - Copper DLO Size | 373.7 (925/#24) DLO |
Dimension - Z inch | 0.42 in |
Conductor - Copper Flex K Size | 350 kcmil |
Dimension - Stud Size inch | 44993 |
Dimension - Outside Diameter inch | 1.06 in |
Conductor - Copper Flex M Size Range | 350 kcmil |
Dimension - L Length Overall mm | 99 mm |
Dimension - D inch | 1.83 in |
Conductor - Copper Flex I Size | 350 kcmil |
Dimension - Length Overall inch | 3.88 in |
Dimension - B Length inch | 1.27 in |
Dimension - N inch | 0.41 in |
Dimension - B Length fraction | 1-1/4 in |
Conductor - Copper Flex H Size | 350 kcmil |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Strip Length inch | 42374 |
Wire Size | 350 KCMIL |
Dimension - Bolt Size inch | 0.38 |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Hole Size mm | 10.4 mm |
Conductor Size | 350 KCMIL |
Dimension - Hole Size inch | 0.41 |
Conductor - Copper Str Size | 350 KCMIL |
Conductor - Copper Str Size Range | 350 kcmil |
Lug Length X Tongue Width (In.) | 3.88 x 0.96 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Vinyl, PK25 (COV2109Z1)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- DAYTON Circuit Breaker, NDB2-63 D25/3 Series 25A, 3 Pole, 480V AC, D Curve (5ZVG1)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- Burndy Compression Lugs