Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL 90 DEG, #6 STR/#6 SOL #10 STUD 5/8"CTR
Mfr # YAV6CL2TC10FX90
Zoro # G0682596
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - CopperWeld Str Size Range #6 WELD (61/24)
- Conductor - Copper Flex M Size Range 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CL2TC10FX90
- Zoro # G0682596
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - CopperWeld Str Size Range | #6 WELD (61/24) |
Conductor - Copper Flex M Size Range | 6 AWG |
Conductor - Copper Flex I Size | 6 AWG |
Conductor - Copper Flex K Size Range | 6 AWG |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Solid Size Range | 6 AWG |
Conductor - Copper Flex H Size | 6 AWG |
Dimension - Strip Length inch | 9/16 in |
Conductor - Copper Flex K Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.21 in |
Dimension - Pad Width inch | 0.45 in |
Conductor - Copper Flex I Size Range | 6 AWG |
Conductor - Copper Str Navy Size Range | 30 Navy |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Conductor - Copper Flex M Size | 6 AWG |
Conductor - CopperWeld Str Size | #6 WELD (61/24) |
Conductor - Copper Str Navy Size | 30 Navy |
Dimension - Z inch | 0.26 in |
Dimension - L Length Overall mm | 35 mm |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Dimension - B Length inch | 0.50 in |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - B Length fraction | 1/2 in |
Conductor - Copper Flex G Size | 6 AWG |
Dimension - Hole Size inch | 0.21 in |
Dimension - N inch | 0.25 in |
Conductor - Copper Flex G Size Range | 6 AWG |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Length Overall inch | 1.39 in |
Dimension - Hole Size mm | 5 mm |
Conductor - Copper Str Size Range | 6 AWG |
Conductor - Copper Str Size | 6 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- HELI-TUBE 3/8 In. OD X 100FT PTFE Spiral Wrap (HT 3/8 T-100)
- CAMCO Adapter 30M/30F Amp 3P (55272)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRGRY)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- Burndy Lugs & Split Bolts