Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL 90 DEG, #4 STR/#4 SOL 1/4"STUD 5/8"CTR
Mfr # YAV4CL2TC14FX90
Zoro # G0675788
product price: $17.15
/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - Outside Diameter inch 0.38 in
- Dimension - Bolt Hole Size inch 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV4CL2TC14FX90
- Zoro # G0675788
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.38 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 1.55 in |
Conductor - Copper DLO Size | 5 (91/#24) DLO;4 (105/#24) DLO |
Dimension - L Length Overall mm | 39 mm |
Dimension - Hole Size inch | 0.27 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Flex H Size | 4 AWG |
Dimension - Pad Width inch | 0.55 in |
Conductor - Copper Str Size | 4 AWG |
Conductor - Copper Solid Size | 4 AWG |
Conductor - Copper Flex I Size | 4 AWG |
Conductor - Copper Flex G Size | 4 AWG |
Conductor - CopperWeld Str Size | 4 A AWG;4 D AWG;4 N AWG;4 P AWG |
Conductor - Copper Str Navy Size | 40 (19) Navy;50 (19) Navy |
Dimension - Z inch | 0.34 in |
Dimension - Height inch | 0.94 in |
Conductor - Copper Flex K Size | 4 AWG |
Conductor - Copper Flex M Size | 4 AWG |
Dimension - B Length inch | 0.50 in |
Dimension - Strip Length inch | 45185 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- Burndy Lugs & Split Bolts