Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #6 STR/#6 SOL 3/8"STUD 1"CTR, INSP WIND BLU ROHS
Mfr # YAV6CL2TC38FX
Zoro # G0680042
Sold in multiples of 15 for $98.85
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Dimension - Pad Width inch 0.58 in
- Die Index 7;374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV6CL2TC38FX
- Zoro # G0680042
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 0.58 in |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - Strip Length inch | 9/16 in |
Dimension - B Length fraction | 1/2 in |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Str Navy Size | 30 Navy |
Dimension - N inch | 0.41 in |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Conductor - CopperWeld Str Size Range | #6 WELD (61/24) |
Conductor - Copper Flex M Size Range | 6 AWG |
Conductor - Copper Flex G Size | 6 AWG |
Dimension - Z inch | 0.43 in |
Conductor - Copper Str Size Range | 6 AWG |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Conductor - Copper Flex H Size | 6 AWG |
Dimension - B Length inch | 0.50 in |
Conductor - Copper Flex M Size | 6 AWG |
Conductor - Copper Flex K Size Range | 6 AWG |
Conductor - Copper Flex I Size | 6 AWG |
Dimension - Hole Size mm | 10 mm |
Dimension - Bolt Hole Size inch | 0.40 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Length Overall inch | 2.62 in |
Conductor - Copper Flex K Size | 6 AWG |
Conductor - Copper Str Size | 6 AWG |
Dimension - L Length Overall mm | 67 mm |
Conductor - Copper Solid Size Range | 6 AWG |
Conductor - Copper Flex I Size Range | 6 AWG |
Conductor - Copper Flex G Size Range | 6 AWG |
Conductor - CopperWeld Str Size | #6 WELD (61/24) |
Conductor - Copper Str Navy Size Range | 30 Navy |
Conductor - Copper Solid Size | 6 AWG |
Lug Length X Tongue Width (In.) | 2.62 x 0.58 in |
Stud Hole Size (In.) | 3/8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- Burndy Lugs & Split Bolts