Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #6 STR/#6 SOL 1/4"STUD 5/8"CTR, INSP WIND BLU ROHS
Mfr # YAV6CL2TC14FX
Zoro # G0685098
product price: $5.29
/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Physical Attribute - Tongue Angle Straight
- Dimension - Length Overall inch 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CL2TC14FX
- Zoro # G0685098
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 2.06 in |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Conductor - CopperWeld Str Size | #6 WELD (61/24) |
Conductor - Copper Flex K Size Range | 6 AWG |
Conductor - Copper Flex I Size Range | 6 AWG |
Conductor - Copper Str Navy Size | 30 Navy |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Conductor - Copper Flex G Size | 6 AWG |
Conductor - Copper Str Size Range | 6 AWG |
Dimension - Hole Size inch | 0.27 in |
Dimension - L Length Overall mm | 52 mm |
Dimension - Z inch | 0.34 in |
Conductor - Copper Flex M Size | 6 AWG |
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Flex M Size Range | 6 AWG |
Conductor - CopperWeld Str Size Range | #6 WELD (61/24) |
Dimension - B Length fraction | 1/2 in |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - B Length inch | 0.50 in |
Conductor - Copper Flex K Size | 6 AWG |
Dimension - Strip Length inch | 9/16 in |
Conductor - Copper Flex I Size | 6 AWG |
Conductor - Copper Solid Size Range | 6 AWG |
Conductor - Copper Flex G Size Range | 6 AWG |
Conductor - Copper Str Navy Size Range | 30 Navy |
Conductor - Copper Str Size | 6 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - N inch | 0.31 in |
Dimension - Pad Width inch | 0.48 in |
Conductor - Copper Flex H Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 2.06 x 0.48 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, G22 Series, 200A, gG, 690V AC, Square (G228488)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- EATON Rocker Switch Lens, Green (28-5863)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- Burndy Compression Lugs