Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #6 STR/#6 SOL 1/4"STUD 3/4"CTR, INSP WIND BLU ROHS
Mfr # YAV6CL2TC14E2FX90
Zoro # G0684985
product price: $7.65
/ea
Sold in multiples of 15 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 AWG
- Inspection Hole Yes
- Type Flex Compression
- Holes 2 HOLE
- Barrel Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CL2TC14E2FX90
- Zoro # G0684985
- Country of Origin Unknown
- Category Compression Lugs
Details
Gauge | 6 AWG |
Inspection Hole | Yes |
Type | Flex Compression |
Holes | 2 HOLE |
Barrel | Standard |
Lug Material | Copper |
Bolt Hole | 1/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- Burndy Lugs & Split Bolts