Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #6 STR/#6 SOL 1/4"STUD 1"CTR, INSP WIND BLU ROHS
Mfr # YAV6CL2TC14E1FX
Zoro # G0678064
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Material Copper
- Conductor - Copper Flex M Size 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CL2TC14E1FX
- Zoro # G0678064
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex M Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size Range | 30 Navy |
Conductor - Copper Flex I Size Range | 6 AWG |
Dimension - B Length fraction | 1/2 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 30 Navy |
Conductor - CopperWeld Str Size | #6 WELD (61/24) |
Dimension - Z inch | 0.34 in |
Conductor - Copper Solid Size Range | 6 AWG |
Conductor - Copper Flex G Size | 6 AWG |
Conductor - Copper Flex H Size | 6 AWG |
Conductor - Copper Flex K Size | 6 AWG |
Dimension - Strip Length inch | 9/16 in |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Dimension - L Length Overall mm | 62 mm |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - Hole Size mm | 7 mm |
Dimension - B Length inch | 0.50 in |
Conductor - Copper Flex K Size Range | 6 AWG |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Conductor - Copper Str Size | 6 AWG |
Dimension - Pad Width inch | 0.48 in |
Dimension - N inch | 0.31 in |
Conductor - Copper Flex G Size Range | 6 AWG |
Conductor - Copper Str Size Range | 6 AWG |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Length Overall inch | 2.44 in |
Conductor - Copper Flex I Size | 6 AWG |
Conductor - CopperWeld Str Size Range | #6 WELD (61/24) |
Conductor - Copper Flex M Size Range | 6 AWG |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 2.44 x 0.48 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- SQUARE D Panelboard Cover, Flush (NC68VF)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- ABB Compression Lug, Long, 300 Kcm, L5.2 In, Wh (54870BE)
- Burndy Compression Lugs