Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #6 STR/#6 SOL #10 STUD 5/8"CTR, INSP WIND BLU ROHS
Mfr # YAV6CL2TC10FX
Zoro # G0689404
original price:
$10.00
13% off
new price: $8.69
/ea
Sold in multiples of 15 for $130.35
$130.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Copper DLO Size Range 6 (61/24) DLO
- Conductor - Copper Flex G Size 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CL2TC10FX
- Zoro # G0689404
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Conductor - Copper Flex G Size | 6 AWG |
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - Hole Size inch | 0.21 in |
Dimension - N inch | 0.25 in |
Dimension - Z inch | 0.26 in |
Conductor - CopperWeld Str Size Range | #6 WELD (61/24) |
Conductor - CopperWeld Str Size | #6 WELD (61/24) |
Conductor - Copper Flex H Size | 6 AWG |
Conductor - Copper Str Size | 6 AWG |
Conductor - Copper Flex M Size Range | 6 AWG |
Dimension - Hole Size mm | 5 mm |
Dimension - B Length inch | 0.50 in |
Dimension - B Length fraction | 1/2 in |
Dimension - L Length Overall mm | 49 mm |
Conductor - Copper Str Size Range | 6 AWG |
Conductor - Copper Flex I Size Range | 6 AWG |
Conductor - Copper Flex I Size | 6 AWG |
Dimension - Bolt Hole Size inch | 0.21 in |
Conductor - Copper Flex G Size Range | 6 AWG |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - Strip Length inch | 9/16 in |
Conductor - Copper Flex M Size | 6 AWG |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Str Navy Size | 30 Navy |
Conductor - Copper Solid Size | 6 AWG |
Dimension - Pad Width inch | 0.45 in |
Dimension - Length Overall inch | 1.94 in |
Conductor - Copper Str Navy Size Range | 30 Navy |
Conductor - Copper Flex K Size | 6 AWG |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Conductor - Copper Flex K Size Range | 6 AWG |
Stud Hole Size (In.) | #10 |
Lug Length X Tongue Width (In.) | 1.94 x 0.44 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 3/8" Post - 2-Pack (252726)
- Burndy Compression Lugs