Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 500 MCM 3/8" STUD 1" CTR, INSP WIND PNK ROHS
Mfr # YA38L2TC38FX
Zoro # G0664843
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Gauge 500KCMIL (AKA MCM)
- Conductor - Copper Flex H Size 500 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA38L2TC38FX
- Zoro # G0664843
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Flex H Size | 500 kcmil |
Conductor - Copper DLO Size Range | 535.3 (1325/#24) DLO |
Conductor - Copper Flex M Size Range | 500 kcmil |
Dimension - Bolt Size fraction | 44993 |
Dimension - Pad Width inch | 1.84 in |
Conductor - Copper Flex H Size Range | 500 kcmil |
Conductor - Copper DLO Size | 535.3 (1325/#24) DLO |
Conductor - Copper Flex M Size | 500 kcmil |
Conductor - Copper Flex G Size | 500 kcmil |
Conductor - Copper Flex K Size | 500 kcmil |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - L Length Overall mm | 110 mm |
Dimension - Length Overall inch | 4.35 in |
Conductor - Copper Flex G Size Range | 500 kcmil |
Conductor - Copper Flex I Size Range | 500 kcmil |
Dimension - Strip Length inch | 42376 |
Dimension - N inch | 0.50 in |
Dimension - Z inch | 0.53 in |
Dimension - B Length inch | 1.45 in |
Dimension - Outside Diameter inch | 1.25 in |
Dimension - B Length fraction | 1-7/16 in |
Conductor - Copper Flex I Size | 500 kcmil |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Flex K Size Range | 500 kcmil |
Dimension - Stud Size fraction | 2023-03-08 |
Wire Size | 500-550 KCMIL |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Str Size | 500-550 KCMIL |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Str Size Range | 500 / 550 kcmil |
Conductor Size | 500-550 KCMIL |
Lug Length X Tongue Width (In.) | 4.35 x 1.81 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W5MC1)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (LC1D25T7)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- Burndy Lugs & Split Bolts