Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 500 MCM 1/2" STUD 1-3/4" CTR, NEMA INSP WIND PNK
Mfr # YA38L2NTCFX
Zoro # G0667607
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Gauge 500KCMIL (AKA MCM)
- Dimension - Length Overall inch 5.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA38L2NTCFX
- Zoro # G0667607
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 5.35 in |
Conductor - Copper Flex K Size | 500 kcmil |
Dimension - N inch | 0.63 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Hole Size inch | 0.56 in |
Conductor - Copper Flex G Size Range | 500 kcmil |
Dimension - B Length inch | 1.45 in |
Conductor - Copper Flex H Size | 500 kcmil |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor - Copper DLO Size | 535.3 (1325/#24) DLO |
Dimension - Pad Width inch | 1.84 in |
Conductor - Copper Flex M Size Range | 500 kcmil |
Conductor - Copper Flex K Size Range | 500 kcmil |
Dimension - Strip Length inch | 42376 |
Dimension - Outside Diameter inch | 1.25 in |
Conductor - Copper Flex I Size Range | 500 kcmil |
Conductor - Copper Flex I Size | 500 kcmil |
Dimension - B Length fraction | 1-7/16 in |
Conductor - Copper DLO Size Range | 535.3 (1325/#24) DLO |
Conductor - Copper Flex H Size Range | 500 kcmil |
Conductor - Copper Flex M Size | 500 kcmil |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - L Length Overall mm | 136 mm |
Conductor - Copper Flex G Size | 500 kcmil |
Dimension - Z inch | 0.65 in |
Lug Length X Tongue Width (In.) | 5.35 x 1.81 in |
Stud Hole Size (In.) | 1/2" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- EATON BUSSMANN Fuse, MDQ Series, Time Delay, 3-2/10A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-2/10)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-2CR)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- Burndy Compression Lugs