Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 4/0 STR 3/8" STUD 1" CTR, INSP WIND YEL ROHS
Mfr # YAV29L2TC38FX
Zoro # G0569047
product price: $25.99
/ea
Sold in multiples of 5 for $129.95
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Yellow
- Dimension - Thread Size 44993
- Dimension - Hole Size inch 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV29L2TC38FX
- Zoro # G0569047
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Thread Size | 44993 |
Dimension - Hole Size inch | 0.41 in |
Dimension - Strip Length inch | 42370 |
Dimension - B Length inch | 1.03 in |
Dimension - Z inch | 0.43 in |
Conductor - Copper Flex G Size | 4/0 AWG |
Conductor - Copper Flex I Size | 4/0 AWG |
Dimension - L Length Overall mm | 87 mm |
Dimension - Hole Size mm | 10 mm |
Dimension - Length Overall inch | 3.43 in |
Conductor - Copper Flex H Size | 4/0 AWG |
Dimension - Bolt Size fraction | 44993 |
Dimension - B Length fraction | 1 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Flex M Size | 4/0 AWG |
Dimension - N inch | 0.41 in |
Conductor - CopperWeld Str Size | 4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG |
Dimension - Outside Diameter inch | 0.80 in |
Dimension - Pad Width inch | 1.18 in |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Conductor - Copper Str Size | 250 kcmil |
Conductor - Copper Flex K Size | 4/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- HONEYWELL T775B2016 Electronic Temperature (T775B2016)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- SCHNEIDER ELECTRIC Push Button Contrl Station, 1NC, Stop, 22mm (XALD111H29H7)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- Burndy Lugs & Split Bolts