Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 4/0 STR 3/8" STUD 1" CTR, INSP WIND PUR ROHS
Mfr # YAV28L2TC38FX
Zoro # G0567832
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Physical Attribute - Tongue Angle Straight
- Dimension - Hole Size inch 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28L2TC38FX
- Zoro # G0567832
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size inch | 0.41 in |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex I Size | 4/0 AWG |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Dimension - B Length fraction | 1 in |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Conductor - Copper Flex G Size | 4/0 AWG |
Conductor - Copper Flex K Size | 4/0 AWG |
Dimension - Pad Width inch | 1.14 in |
Conductor - Copper Flex M Size Range | 4/0 AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Z inch | 0.43 in |
Conductor - Copper Flex H Size | 4/0 AWG |
Dimension - Thread Size | 44993 |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Conductor - Copper Str Navy Size Range | 200 (61) Navy |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Dimension - Bolt Size fraction | 44993 |
Dimension - B Length inch | 1.03 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Outside Diameter inch | 0.77 in |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Dimension - Length Overall inch | 3.43 in |
Dimension - L Length Overall mm | 87 mm |
Conductor - Copper Str Size | 4/0 AWG |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - Strip Length inch | 42370 |
Dimension - D inch | 1.84 in |
Conductor - CopperWeld Str Size Range | 4/0 E AWG-4/0 V AWG |
Conductor - CopperWeld Str Size | 4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG |
Conductor - Copper Str Size Range | 4/0 AWG |
Conductor - Copper DLO Size Range | 4/0 (550/#24) DLO |
Conductor - Copper Flex M Size | 4/0 AWG |
Lug Length X Tongue Width (In.) | 3.43 x 1.12 in |
Conductor Size/Gauge | 4/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- LEGRAND 20A Ground Monitoring Plug 3P 4W 125/250VAC (L1420PGCM)
- LEVITON Receptacle (5361-GY)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- Burndy Lugs & Split Bolts