Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 4/0 STR 1/2" STUD 1-3/4" CTR, NEMA INSP WIND PUR
Mfr # YAV28L2NTCFX
Zoro # G0639092
product price: $20.15
/ea
Sold in multiples of 5 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Conductor - Copper DLO Size 4/0 (550/#24) DLO
- Rating - Minimum Voltage 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28L2NTCFX
- Zoro # G0639092
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Dimension - Hole Size inch | 0.56 in |
Dimension - Strip Length inch | 42370 |
Dimension - N inch | 0.63 in |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Conductor - Copper Str Size | 4/0 AWG |
Conductor - Copper Flex H Size | 4/0 AWG |
Conductor - Copper Flex K Size | 4/0 AWG |
Conductor - Copper Flex I Size | 4/0 AWG |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Dimension - B Length inch | 1.03 in |
Dimension - L Length Overall mm | 117 mm |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Dimension - Pad Width inch | 1.14 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Z inch | 0.65 in |
Dimension - Thread Size | 1 to 2 |
Conductor - Copper DLO Size Range | 4/0 (550/#24) DLO |
Dimension - B Length fraction | 1 in |
Conductor - Copper Str Size Range | 4/0 AWG |
Conductor - Copper Str Navy Size Range | 200 (61) Navy |
Dimension - D inch | 3.03 in |
Dimension - Hole Size mm | 14 mm |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Dimension - Length Overall inch | 4.62 in |
Conductor - CopperWeld Str Size | 4/0 E AWG;4/0 EK AWG;4/0 F AWG;4/0 G AWG;4/0 V AWG |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Conductor - Copper Flex G Size | 4/0 AWG |
Dimension - Outside Diameter inch | 0.77 in |
Conductor - CopperWeld Str Size Range | 4/0 E AWG-4/0 V AWG |
Conductor - Copper Flex M Size Range | 4/0 AWG |
Conductor - Copper Flex M Size | 4/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- VICTRON ENERGY SmartSolar MPPT 150/60-MC4 (SCC115060310)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- Burndy Compression Lugs