Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #4 STR/#4 SOL 3/8" STUD 1"CTR, INSP WIND GRY ROHS
Mfr # YAV4CL2TC38FX
Zoro # G0683436
product price: $6.39
/ea
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Conductor - Copper Str Size 4 AWG
- Dimension - Length Overall inch 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV4CL2TC38FX
- Zoro # G0683436
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size | 4 AWG |
Dimension - Length Overall inch | 2.68 in |
Dimension - L Length Overall mm | 68 mm |
Dimension - Bolt Hole Size inch | 0.40 in |
Dimension - Hole Size inch | 0.40 in |
Conductor - Copper DLO Size | 5 (91/#24) DLO;4 (105/#24) DLO |
Dimension - Outside Diameter inch | 0.38 in |
Conductor - Copper Solid Size | 4 AWG |
Dimension - Z inch | 0.43 in |
Conductor - Copper Flex K Size | 4 AWG |
Conductor - Copper Flex M Size | 4 AWG |
Conductor - Copper Flex G Size | 4 AWG |
Dimension - B Length inch | 0.50 in |
Dimension - Strip Length inch | 9/16 in |
Conductor - CopperWeld Str Size | 4 A AWG;4 D AWG;4 N AWG;4 P AWG |
Conductor - Copper Flex H Size | 4 AWG |
Dimension - Pad Width inch | 0.58 in |
Dimension - Hole Size mm | 10 mm |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex I Size | 4 AWG |
Conductor - Copper Str Navy Size | 40 (19) Navy;50 (19) Navy |
Lug Length X Tongue Width (In.) | 2.68 x 0.58 in |
Stud Hole Size (In.) | 3/8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-24)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- Burndy Compression Lugs