Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #4 STR/#4 SOL 1/4"STUD 5/8"CTR, INSP WIND GRY ROHS
Mfr # YAV4CL2TC14FX
Zoro # G0663678
product price: $6.75
/ea
Sold in multiples of 15 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - Outside Diameter inch 0.38 in
- Conductor - Copper DLO Size 5 (91/#24) DLO;4 (105/#24) DLO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV4CL2TC14FX
- Zoro # G0663678
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.38 in |
Conductor - Copper DLO Size | 5 (91/#24) DLO;4 (105/#24) DLO |
Dimension - Pad Width inch | 0.55 in |
Conductor - Copper Str Size | 4 AWG |
Dimension - Z inch | 0.34 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Flex I Size | 4 AWG |
Conductor - Copper Flex K Size | 4 AWG |
Conductor - Copper Flex M Size | 4 AWG |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Str Navy Size | 40 (19) Navy;50 (19) Navy |
Dimension - Strip Length inch | 45185 |
Dimension - L Length Overall mm | 53 mm |
Conductor - Copper Flex H Size | 4 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length inch | 0.50 in |
Conductor - Copper Solid Size | 4 AWG |
Dimension - Length Overall inch | 2.08 in |
Conductor - Copper Flex G Size | 4 AWG |
Conductor - CopperWeld Str Size | 4 A AWG;4 D AWG;4 N AWG;4 P AWG |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 2.08 x 0.55 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Commercial Straight Blade Plug 250VAC 15A (HBL5666VY)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- BURNDY HD Compression Terminal, 4/0, 3/8"Stud (YAV28LBOX)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- Burndy Compression Lugs