Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #4 STR/#4 SOL 1/4"STUD 3/4"CTR, INSP WIND GRY ROHS
Mfr # YAV4CL2TC14E2FX
Zoro # G0661982
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - Length Overall inch 2.20 in
- Conductor - Copper Str Navy Size 40 (19) Navy;50 (19) Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV4CL2TC14E2FX
- Zoro # G0661982
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 2.20 in |
Conductor - Copper Str Navy Size | 40 (19) Navy;50 (19) Navy |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Size | 4 AWG |
Conductor - Copper Flex M Size | 4 AWG |
Conductor - Copper Flex G Size | 4 AWG |
Dimension - Outside Diameter inch | 0.38 in |
Conductor - Copper Flex I Size | 4 AWG |
Dimension - Pad Width inch | 0.55 in |
Conductor - Copper Flex K Size | 4 AWG |
Conductor - Copper Flex H Size | 4 AWG |
Dimension - B Length inch | 0.50 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper DLO Size | 5 (91/#24) DLO;4 (105/#24) DLO |
Conductor - CopperWeld Str Size | 4 A AWG;4 D AWG;4 N AWG;4 P AWG |
Dimension - Z inch | 0.34 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Strip Length inch | 45185 |
Conductor - Copper Solid Size | 4 AWG |
Dimension - L Length Overall mm | 56 mm |
Lug Length X Tongue Width (In.) | 2.20 x 0.55 in |
Stud Hole Size (In.) | 1/4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- ZORO SELECT Strut Chan, 2ft.L, Back to Back, 14 Gauge (FS-501SS ST4 24.00)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- Burndy Lugs & Split Bolts