Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 350 MCM 3/8" STUD 1" CTR, INSP WIND BLU ROHS
Mfr # YA34L2TC38FX
Zoro # G0664922
product price: $23.99
/ea
Sold in multiples of 5 for $119.95
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Gauge 350KCMIL (AKA MCM)
- Dimension - Hole Size inch 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA34L2TC38FX
- Zoro # G0664922
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size inch | 0.41 in |
Conductor - Copper DLO Size | 373.7 (925/#24) DLO |
Dimension - Strip Length inch | 42374 |
Conductor - Copper Flex I Size | 350 kcmil |
Conductor - Copper Flex K Size | 350 kcmil |
Conductor - Copper Flex M Size | 350 kcmil |
Dimension - L Length Overall mm | 99 mm |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Flex H Size | 350 kcmil |
Dimension - B Length inch | 1.27 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - B Length fraction | 1-1/4 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Flex G Size | 350 kcmil |
Dimension - Length Overall inch | 3.88 in |
Dimension - Pad Width inch | 1.55 in |
Conductor - Copper Flex G Size Range | 350 kcmil |
Conductor - Copper Flex M Size Range | 350 kcmil |
Dimension - Outside Diameter inch | 1.06 in |
Conductor - Copper Flex I Size Range | 350 kcmil |
Dimension - Z inch | 0.42 in |
Conductor - Copper DLO Size Range | 373.7 (925/#24) DLO |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex K Size Range | 350 kcmil |
Conductor - Copper Flex H Size Range | 350 kcmil |
Lug Length X Tongue Width (In.) | 3.88 x 1.52 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- LEVITON Watertight Locking Plug (26W74)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 16/3 (1TNC5)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA31LB)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- Burndy Lugs & Split Bolts