Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 350 MCM 1/2" STUD 1-3/4" CTR, NEMA INSP WIND BLU
Mfr # YA34L2NTCFX
Zoro # G0656818
product price: $32.99
/ea
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Gauge 350KCMIL (AKA MCM)
- Dimension - B Length inch 1.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA34L2NTCFX
- Zoro # G0656818
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 1.27 in |
Dimension - N inch | 0.63 in |
Conductor - Copper Flex G Size | 350 kcmil |
Conductor - Copper Flex K Size | 350 kcmil |
Conductor - Copper Flex M Size | 350 kcmil |
Dimension - B Length fraction | 1-1/4 in |
Conductor - Copper Flex I Size | 350 kcmil |
Conductor - Copper Flex K Size Range | 350 kcmil |
Conductor - Copper Flex I Size Range | 350 kcmil |
Conductor - Copper Flex H Size Range | 350 kcmil |
Dimension - Hole Size mm | 14 mm |
Conductor - Copper Flex M Size Range | 350 kcmil |
Dimension - L Length Overall mm | 129 mm |
Conductor - Copper DLO Size | 373.7 (925/#24) DLO |
Dimension - Pad Width inch | 1.55 in |
Dimension - Outside Diameter inch | 1.06 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Length Overall inch | 5.06 in |
Dimension - Strip Length inch | 42374 |
Conductor - Copper Flex H Size | 350 kcmil |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Z inch | 0.64 in |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Flex G Size Range | 350 kcmil |
Conductor - Copper DLO Size Range | 373.7 (925/#24) DLO |
Stud Hole Size (In.) | 1/2" |
Lug Length X Tongue Width (In.) | 5.06 x 1.52 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCD1/0-12-X)
- Burndy Compression Lugs