Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 2/0 STR 3/8" STUD 1" CTR, INSP WIND BLK ROHS
Mfr # YAV26L2TC38FX
Zoro # G0608685
product price: $13.49
/ea
Sold in multiples of 10 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Color Code Black
- Conductor - Copper Solid Size Range 2/0 AWG
- Physical Attribute - Tongue Type Standard
- Cable Rating OSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV26L2TC38FX
- Zoro # G0608685
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size Range | 2/0 AWG |
Dimension - Pad Width inch | 0.93 in |
Conductor - Copper Flex H Size | 2/0 AWG |
Conductor - Copper Str Navy Size | 125 Navy |
Conductor - Copper Flex I Size Range | 2/0 AWG |
Dimension - Hole Size mm | 10 mm |
Dimension - Z inch | 0.43 in |
Conductor - Copper Flex M Size | 2/0 AWG |
Conductor - CopperWeld Str Size Range | 2/0 WELD |
Dimension - B Length fraction | 13/16 in |
Lug Length X Tongue Width (In.) | 3.12 x 0.93 in |
Stud Hole Size (In.) | 3/8" |
Conductor Size/Gauge | 2/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- TRIPP LITE 10- 12Pwg Power Cord (P040-010)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTL)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- Burndy Lugs & Split Bolts