Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 2/0 STR 1/4" STUD 5/8" CTR, INSP WIND BLK ROHS
Mfr # YAV26L2TC14FX
Zoro # G0607732
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Conductor - CopperWeld Str Size Range 2/0 WELD
- Conductor - Copper Str Size 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV26L2TC14FX
- Zoro # G0607732
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - CopperWeld Str Size Range | 2/0 WELD |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - Strip Length inch | 13/16 in |
Conductor - Copper Flex G Size | 2/0 AWG |
Conductor - Copper Flex G Size Range | 2/0 AWG |
Conductor - Copper Flex H Size Range | 2/0 AWG |
Conductor - Copper Solid Size Range | 2/0 AWG |
Dimension - Pad Width inch | 0.93 in |
Dimension - Length Overall inch | 2.56 in |
Dimension - Z inch | 0.34 in |
Dimension - L Length Overall mm | 65 mm |
Conductor - Copper Flex K Size Range | 2/0 AWG |
Conductor - Copper Flex K Size | 2/0 AWG |
Conductor - Copper Flex M Size | 2/0 AWG |
Conductor - Copper DLO Size Range | 2/0 (375/#24) DLO |
Dimension - B Length inch | 0.81 in |
Dimension - B Length fraction | 13/16 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Flex I Size | 2/0 AWG |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Flex M Size Range | 2/0 AWG |
Conductor - Copper Str Navy Size | 125 Navy |
Conductor - Copper Str Navy Size Range | 125 Navy |
Dimension - Hole Size mm | 7 mm |
Conductor - CopperWeld Str Size | 2/0 WELD |
Conductor - Copper Str Size Range | 2/0 AWG |
Dimension - Bolt Size fraction | 44930 |
Dimension - Outside Diameter inch | 0.63 in |
Conductor - Copper DLO Size | 2/0 (375/#24) DLO |
Conductor - Copper Flex H Size | 2/0 AWG |
Dimension - N inch | 0.31 in |
Conductor - Copper Flex I Size Range | 2/0 AWG |
Conductor - Copper Solid Size | 2/0 AWG |
Conductor Size/Gauge | 2/0 AWG |
Lug Length X Tongue Width (In.) | 2.56 x 0.93 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 225A, 250V AC, Non-Indicating (FRN-R-225)
- POWERDRIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 4 Outlets (PWD2000P)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- Burndy Compression Lugs