Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #2 STR/#2 SOL 3/8" STUD 1"CTR, INSP WIND BRN ROHS
Mfr # YAV2CL2TC38FX
Zoro # G0660808
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - Length Overall inch 2.82 in
- Dimension - N inch 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV2CL2TC38FX
- Zoro # G0660808
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 2.82 in |
Dimension - N inch | 0.41 in |
Dimension - Z inch | 0.43 in |
Conductor - Copper Flex K Size | 2 AWG |
Dimension - Hole Size inch | 0.40 in |
Dimension - Strip Length inch | 45246 |
Conductor - Copper Flex M Size | 2 AWG |
Dimension - Outside Diameter inch | 0.46 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Conductor - Copper Str Size | 2 AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Conductor - Copper Flex H Size | 2 AWG |
Conductor - Copper Flex G Size | 2 AWG |
Dimension - L Length Overall mm | 72 mm |
Conductor - Copper Solid Size | 2 AWG |
Dimension - Hole Size mm | 10 mm |
Dimension - B Length inch | 0.63 in |
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Dimension - Pad Width inch | 0.68 in |
Conductor - Copper Flex I Size | 2 AWG |
Dimension - B Length fraction | 5/8 in |
Lug Length X Tongue Width (In.) | 2.82 x 0.68 in |
Stud Hole Size (In.) | 3/8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A30)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- Burndy Compression Lugs