Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #2 STR/#2 SOL 1/4"STUD 5/8"CTR, INSP WIND BRN ROHS
Mfr # YAV2CL2TC14FX
Zoro # G0660722
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - L Length Overall mm 57 mm
- Conductor - Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV2CL2TC14FX
- Zoro # G0660722
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 57 mm |
Conductor - Copper Flex H Size | 2 AWG |
Dimension - B Length inch | 0.63 in |
Dimension - Hole Size mm | 7 mm |
Dimension - B Length fraction | 5/8 in |
Dimension - Length Overall inch | 2.26 in |
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Dimension - N inch | 0.31 in |
Dimension - Outside Diameter inch | 0.46 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Conductor - Copper Flex M Size | 2 AWG |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Conductor - Copper Flex I Size | 2 AWG |
Dimension - Pad Width inch | 0.68 in |
Conductor - Copper Solid Size | 2 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Strip Length inch | 45246 |
Dimension - Z inch | 0.34 in |
Conductor - Copper Flex K Size | 2 AWG |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Flex G Size | 2 AWG |
Conductor - Copper Str Size | 2 AWG |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 2.26 x 0.68 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- LIBERTY PUMPS KIT, LIP SEAL, 5/16 (K001254)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- BURNDY HD Compression Terminal, 4AWG, 3/8"Stud (YAV4CL2BOX)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- Burndy Lugs & Split Bolts