Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, #2 STR/#2 SOL 1/4" STUD 1"CTR, INSP WIND BRN ROHS
Mfr # YAV2CL2TC14E1FX
Zoro # G0661553
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Dimension - Bolt Hole Size inch 0.27 in
- Dimension - N inch 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV2CL2TC14E1FX
- Zoro # G0661553
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - N inch | 0.31 in |
Dimension - B Length fraction | 5/8 in |
Conductor - Copper Flex M Size | 2 AWG |
Dimension - Strip Length inch | 45246 |
Conductor - Copper Flex H Size | 2 AWG |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Dimension - Outside Diameter inch | 0.46 in |
Conductor - Copper Str Navy Size | 60 (37) Navy |
Conductor - Copper Solid Size | 2 AWG |
Dimension - B Length inch | 0.63 in |
Conductor - Copper Flex G Size | 2 AWG |
Dimension - Z inch | 0.34 in |
Conductor - Copper Flex I Size | 2 AWG |
Conductor - Copper Str Size | 2 AWG |
Conductor - Copper Flex K Size | 2 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 2.63 in |
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Dimension - Pad Width inch | 0.68 in |
Dimension - L Length Overall mm | 67 mm |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 2.63 x 0.68 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire Kit, 300V, 0.0641" Diameter, 100' Length Each, 10 Colors (14UL1007STRKIT10COLOR100)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- Burndy Compression Lugs