Shop All Compression Lugs
Burndy
2H FLEX LUG STND BRL, 1/0 STR 1/4" STUD 5/8" CTR, INSP WIND PNK ROHS
Mfr # YAV25L2TC14FX
Zoro # G0680128
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Conductor - CopperWeld Str Size 1/0 WELD
- Conductor - Copper Flex M Size 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV25L2TC14FX
- Zoro # G0680128
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - CopperWeld Str Size | 1/0 WELD |
Conductor - Copper Flex M Size | 1/0 AWG |
Dimension - L Length Overall mm | 61 mm |
Conductor - Copper Flex G Size Range | 1/0 AWG |
Conductor - Copper Flex I Size | 1/0 AWG |
Conductor - CopperWeld Str Size Range | 1/0 WELD |
Conductor - Copper Flex H Size Range | 1/0 AWG |
Dimension - Length Overall inch | 2.39 in |
Dimension - B Length fraction | 11/16 in |
Conductor - Copper Solid Size | 1/0 AWG |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Flex K Size Range | 1/0 AWG |
Conductor - Copper Str Size Range | 1/0 AWG |
Dimension - N inch | 0.31 in |
Dimension - Pad Width inch | 0.83 in |
Conductor - Copper Str Size | 1/0 AWG |
Conductor - Copper Str Navy Size Range | 100 Navy |
Dimension - Z inch | 0.34 in |
Conductor - Copper Flex H Size | 1/0 AWG |
Conductor - Copper Flex K Size | 1/0 AWG |
Conductor - Copper Flex M Size Range | 1/0 AWG |
Conductor - Copper Flex I Size Range | 1/0 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper DLO Size Range | 1/0 (275/#24) DLO |
Dimension - Strip Length inch | 11/16 in |
Conductor - Copper Solid Size Range | 1/0 AWG |
Conductor - Copper Str Navy Size | 100 Navy |
Dimension - Outside Diameter inch | 0.56 in |
Conductor - Copper DLO Size | 1/0 (275/#24) DLO |
Conductor - Copper Flex G Size | 1/0 AWG |
Dimension - B Length inch | 0.69 in |
Dimension - Hole Size inch | 0.27 in |
Lug Length X Tongue Width (In.) | 2.39 x 0.83 in |
Conductor Size/Gauge | 1/0 AWG |
Stud Hole Size (In.) | 1/4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB01)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- Burndy Lugs & Split Bolts