Shop All Compression Lugs
Burndy
2H AL LUG STND BRL, 350 MCM STR 1/2" STUD, 1-3/4" CTR NEMA BRN
Mfr # YA31A3
Zoro # G0696307
product price: $29.25
/ea
Sold in multiples of 3 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Aluminum
- Color Code Brown
- Gauge 350KCMIL (AKA MCM)
- Dimension - B Length fraction 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA31A3
- Zoro # G0696307
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length fraction | 1-7/8 in |
Conductor - Copper Str Size | 350 kcmil |
Conductor - AL Str Size | 350 kcmil |
Dimension - N inch | 0.63 in |
Conductor - Copper Str Size Range | 350 kcmil |
Dimension - B Length inch | 1.85 in |
Dimension - Pad Width inch | 1.52 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - Thread Size | 1 to 2 |
Conductor - AL Str Size Range | 350 kcmil |
Dimension - L Length Overall mm | 154 mm |
Dimension - Hole Size inch | 0.56 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Length Overall inch | 6.07 in |
Dimension - Outside Diameter inch | 1.11 in |
Dimension - D inch | 3.11 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Z inch | 0.73 in |
Dimension - Strip Length inch | 2.125 |
Wire Size | 350 KCMIL |
Dimension - Bolt Size inch | 0.5 |
Dimension - Hole Size fraction | 1 to 2 |
Conductor Size | 350 KCMIL |
Dimension - Stud Size fraction | 1 to 2 |
Stud Hole Size (In.) | 1/2" |
Lug Length X Tongue Width (In.) | 6.07 x 1.52 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Hinged (N12242010)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 70A, 600V AC, Non-Indicating (A6T70)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- KAB ENTERPRISE Me Wireless Remote (RC-004/TR-026A)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D012)
- Burndy Lugs & Split Bolts