Shop All Compression Lugs
Burndy
2 HOLE LUG, STND BRL, 4 AWG, #10 BOLT, 5/8" CNTR, PEEP HOLE GRY ROHS
Mfr # YA4CL2TC10
Zoro # G0688406
product price: $7.55
/ea
Sold in multiples of 15 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Gauge 4 AWG
- Standards - Industry Standards Met UL468A-468B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CL2TC10
- Zoro # G0688406
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.34 in |
Dimension - Hole Size inch | 0.21 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Z inch | 0.27 |
Dimension - Length Overall inch | 2.24 in |
Dimension - N inch | 0.25 in |
Dimension - B Length inch | 0.81 in |
Dimension - B Length fraction | 13/16 in |
Conductor - Copper Str Size | #4 AWG |
Dimension - Stud Size inch | #10 |
Dimension - Pad Width inch | 0.5 in |
Dimension - Bolt Hole Size inch | 0.21 in |
Dimension - Hole Size mm | 5 mm |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Conductor - Copper Solid Size | #4 AWG |
Dimension - Inside Diameter inch | 0.25 in |
Dimension - Strip Length inch | 7/8 in |
Dimension - L Length Overall mm | 57 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- TRYSTAR Premium Welding Cable 2/0 Black 5 FT Black Male 2MPC / 300A Pipe-Style Copper Ground Clamp (TSWC20BK5-BKM-CGC3)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM8E516)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- Burndy Compression Lugs