Shop All Compression Lugs
Burndy
2 HOLE LUG STND BARREL 750MCM, 3/8 BOLT 1 CENTER, INSP HOLE BLACK ROHS
Mfr # YA39L2TC38
Zoro # G0634262
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Gauge 750KCMIL (AKA MCM)
- Physical Attribute - Tongue Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA39L2TC38
- Zoro # G0634262
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 1.42 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Length Overall inch | 4.36 in |
Dimension - N inch | 0.50 in |
Dimension - Pad Width inch | 1.91 in |
Dimension - Stud Size inch | 44993 |
Dimension - B Length fraction | 1-7/16 in |
Dimension - Strip Length inch | 42384 |
Dimension - L Length Overall mm | 111 mm |
Dimension - Outside Diameter inch | 1.30 in |
Conductor - Copper Str Size | 750 kcmil |
Dimension - Z inch | 0.52 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Bolt Size fraction | 44993 |
Lug Length X Tongue Width (In.) | 4.36 x 1.89 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- Burndy Lugs & Split Bolts