Shop All Compression Lugs
Burndy
2 HOLE LUG STND BARREL 4 AWG, 1/4 BOLT 5/8 CENTER, INSP HOLE GRAY ROHS
Mfr # YA4CL-2TC14
Zoro # G0682307
product price: $6.89
/ea
Sold in multiples of 15 for $103.35
$103.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Application For Code Conductor
- Feature - Barrel Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA4CL-2TC14
- Zoro # G0682307
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 2.24 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Hole Size mm | 7 mm |
Dimension - Z inch | 0.27 |
Dimension - N inch | 0.25 in |
Dimension - Hole Size inch | 0.21 in |
Conductor - Copper Str Size | #4 AWG |
Dimension - Strip Length inch | 7/8 in |
Dimension - Bolt Hole Size inch | 0.21 in |
Dimension - Outside Diameter inch | 0.34 in |
Dimension - B Length fraction | 13/16 in |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Solid Size | #4 AWG |
Dimension - Pad Width inch | 0.5 in |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 4 AWG |
Dimension - Stud Size fraction | 2023-01-04 |
Conductor Size | 4 AWG |
Dimension - Hole Size fraction | 2023-01-04 |
Dimension - Bolt Size inch | 0.25 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- NOARK Overload 4.0 Amp 3P (RHU-5-4.0A)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- Burndy Lugs & Split Bolts