Shop All Compression Lugs
Burndy
2 HOLE LUG STND BARREL 4 AWG, 1/4 BOLT 3/4 CENTER, INSP HOLE GRAY ROHS
Mfr # YA4CL2TC14E2
Zoro # G0692572
Sold in multiples of 15 for $112.35
$112.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - L Length Overall mm 63 mm
- Dimension - Length Overall inch 2.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YA4CL2TC14E2
- Zoro # G0692572
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 63 mm |
Dimension - Length Overall inch | 2.49 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Hole Size mm | 8 mm |
Conductor - Copper Solid Size | #4 AWG |
Dimension - Z inch | 0.33 |
Dimension - Hole Size inch | 0.33 in |
Dimension - Bolt Hole Size inch | 0.33 in |
Dimension - B Length inch | 0.81 in |
Dimension - Outside Diameter inch | 0.34 in |
Dimension - Strip Length inch | 7/8 in |
Dimension - D inch | 1.39 in |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Navy Size Range | 40 (19) Navy |
Conductor - Copper Str Size | #4 AWG |
Dimension - B Length fraction | 13/16 in |
Dimension - Stud Size inch | 44930 |
Dimension - Pad Width inch | 0.5 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Stud Size fraction | 2023-01-04 |
Conductor Size | 4 AWG |
Dimension - Bolt Size inch | 0.25 |
Conductor - Copper Str Size Range | 4 AWG |
Dimension - Hole Size fraction | 2023-01-04 |
Lug Length X Tongue Width (In.) | 2.49 x 0.49 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- GE Raintight Hub, 3.25inWx3.25inL (TC100)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M10E38)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- Burndy Lugs & Split Bolts