Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 8 AWG, 1/4" BOLT 5/8" CNTR, PEEP HOLE ROHS
Mfr # YAZ8C2TC14
Zoro # G0670976
product price: $9.99
/ea
Sold in multiples of 15 for $149.85
$149.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Application For Code Conductor
- Physical Attribute - Tongue Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ8C2TC14
- Zoro # G0670976
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.27 in |
Dimension - B Length inch | 0.75 in |
Dimension - Z inch | 0.34 in |
Dimension - B Length fraction | 3/4 in |
Dimension - Pad Width inch | 0.44 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 2.19 in |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Size | 8 AWG |
Dimension - L Length Overall mm | 56 mm |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Dimension - Strip Length inch | 45115 |
Dimension - Stud Size inch | 44930 |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Lug Length X Tongue Width (In.) | 2.33 x 0.44 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK643MA0)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- Burndy Compression Lugs