Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 8 AWG, #10 BOLT 5/8" CNTR, INSP HOLE
Mfr # YAZ8C2TC10
Zoro # G0673487
product price: $7.85
/ea
Sold in multiples of 15 for $117.75
$117.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Red
- Application For Code Conductor
- Dimension - Hole Size mm 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ8C2TC10
- Zoro # G0673487
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 5 mm |
Dimension - N inch | 0.25 in |
Dimension - L Length Overall mm | 53 mm |
Dimension - B Length fraction | 3/4 in |
Dimension - Stud Size inch | #10 |
Dimension - Length Overall inch | 2.07 in |
Dimension - Z inch | 0.28 in |
Dimension - B Length inch | 0.75 in |
Dimension - Outside Diameter inch | 0.27 in |
Dimension - Hole Size inch | 0.21 in |
Dimension - Bolt Hole Size inch | 0.20 in |
Conductor - Copper Str Navy Size | 23 (7) Navy |
Conductor - Copper Str Size | 8 AWG |
Dimension - Pad Width inch | 0.41 in |
Dimension - Strip Length inch | 45115 |
Lug Length X Tongue Width (In.) | 2.20 x 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- Burndy Lugs & Split Bolts