Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 750 KCMIL, 3/8" BOLT 1" CNTR NARROW TONGU, INSP HOLE
Mfr # YAZ442NT38FX
Zoro # G0568356
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Yellow
- Gauge 750KCMIL (AKA MCM)
- Certification - CSA Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZ442NT38FX
- Zoro # G0568356
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Stud Size inch | 3/8 in |
Dimension - B Length fraction | 3 in |
Dimension - Pad Width inch | 1.62 in |
Conductor - Copper Flex H Size | 750 |
Conductor - Copper Flex M Size | 750 |
Dimension - N inch | 0.50 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Length Overall inch | 6.09 in |
Dimension - Length Side B inch | 6.08 in |
Conductor - Copper Str Size | 750 kcmil |
Dimension - Outside Diameter inch | 1.50 in |
Conductor - Copper Flex K Size | 750 |
Conductor - Copper Flex G Size | 750 |
Dimension - Diameter Min Size inch | 2.03 in |
Dimension - Z inch | 0.53 in |
Conductor - Copper Str Size Range | 750 kcmil |
Dimension - B Length inch | 3.00 in |
Conductor - Copper DLO Size | 777.7 (1925/#24) |
Dimension - Bolt Size fraction | 44993 |
Dimension - Strip Length inch | 42430 |
Dimension - L Length Overall mm | 155 mm |
Conductor - Copper Flex I Size | 750 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW80)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- EATON BUSSMANN Fuse Auto Atc 25Amp Cd5 (BP/ATC-25-RP)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C381)
- Burndy Lugs & Split Bolts