Shop All Compression Lugs
Burndy
2 HOLE LUG, LONG BRL, 6 AWG, 3/8" BOLT, 1" CNTR, PEEP HOLE ROHS
Mfr # YAZ6C2TC38
Zoro # G0565872
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Application For Code Conductor
- Dimension - B Length inch 1.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ6C2TC38
- Zoro # G0565872
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 1.12 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Strip Length inch | 42372 |
Dimension - Hole Size mm | 10 mm |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Dimension - Z inch | 0.43 in |
Dimension - B Length fraction | 1-1/8 in |
Dimension - Pad Width inch | 0.58 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - N inch | 0.41 in |
Dimension - Length Overall inch | 3.22 in |
Dimension - L Length Overall mm | 82 mm |
Dimension - Stud Size inch | 44993 |
Lug Length X Tongue Width (In.) | 3.22 x 0.58 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation (10644302)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- HALEX Heads 1-1/2 In Service Entranc (58015)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M8E516)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- Burndy Lugs & Split Bolts