Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 6 AWG, 1/4" BOLT 5/8" CNTR 90 DEG, INSP HOLE
Mfr # YAZ6C2TC1490
Zoro # G0565504
product price: $19.95
/ea
Sold in multiples of 5 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Feature - Barrel Type Long
- Dimension - Hole Size mm 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ6C2TC1490
- Zoro # G0565504
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 7 mm |
Dimension - B Length fraction | 1-1/8 in |
Dimension - Strip Length inch | 42372 |
Dimension - L Length Overall mm | 38 mm |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length inch | 1.12 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Dimension - N inch | 0.31 in |
Dimension - Outside Diameter inch | 0.29 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Length Overall inch | 1.51 in |
Dimension - Height inch | 1.50 in |
Dimension - Z inch | 0.34 in |
Dimension - Pad Width inch | 0.45 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426500)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- Burndy Compression Lugs