Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 6 AWG, 1/4" BOLT 5/8" CNTR 45 DEG, INSP HOLE
Mfr # YAZ6C2TC1445
Zoro # G0566247
product price: $19.39
/ea
Sold in multiples of 5 for $96.95
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Material Copper
- Feature - Barrel Style Skived
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ6C2TC1445
- Zoro # G0566247
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 42372 |
Dimension - Hole Size inch | 0.27 in |
Dimension - B Length fraction | 1-1/8 in |
Dimension - Z inch | 0.34 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Height inch | 1.19 in |
Dimension - B Length inch | 1.12 in |
Dimension - L Length Overall mm | 62 mm |
Conductor - Copper Str Size | 6 AWG |
Dimension - Pad Width inch | 0.45 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 2.45 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - N inch | 0.31 in |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Latch Kit, Assembly (WAL2A)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M16E58)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- Burndy Compression Lugs