Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 500 KCMIL, 1/2" BOLT 1-3/4" CNTR, INSP HOLE
Mfr # YAZ382NTCFX
Zoro # G0694155
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Pink
- Gauge 500KCMIL (AKA MCM)
- Application For Flex Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZ382NTCFX
- Zoro # G0694155
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 2.81 in |
Conductor - Copper Flex M Size Range | 500 kcmil |
Dimension - Length Overall inch | 6.72 in |
Conductor - Copper Flex K Size Range | 500 kcmil |
Dimension - B Length fraction | 2-13/16 in |
Dimension - Length Side B inch | 6.72 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Hole Size inch | 0.56 in |
Conductor - Copper Flex H Size Range | 500 kcmil |
Conductor - Copper Flex K Size | 500 kcmil |
Conductor - Copper Flex G Size | 500 kcmil |
Dimension - Outside Diameter inch | 1.25 in |
Conductor - Copper Flex I Size | 500 kcmil |
Dimension - Bolt Hole Size inch | 0.56 in |
Conductor - Copper Flex I Size Range | 500 kcmil |
Dimension - L Length Overall mm | 171 mm |
Dimension - Z inch | 0.65 in |
Conductor - Copper DLO Size | 535.3 (1325/#24) DLO |
Dimension - Pad Width inch | 1.84 in |
Conductor - Copper Flex M Size | 500 kcmil |
Conductor - Copper Flex G Size Range | 500 kcmil |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Strip Length inch | 38020 |
Dimension - N inch | 0.62 in |
Conductor - Copper DLO Size Range | 535.3 (1325/#24) DLO |
Conductor - Copper Flex H Size | 500 kcmil |
Lug Length X Tongue Width (In.) | 6.72 x 1.81 in |
Stud Hole Size (In.) | 1/2" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14P14V20)
- QUICKCABLE Black Welding Cable, 6 ga., 50 ft. (202102-050)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- Burndy Compression Lugs