Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 4/0 AWG, 1/2" BOLT 1 3/4" CTR, PURPLE ROHS
Mfr # YA282N
Zoro # G0651367
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Application For Code Conductor
- Physical Attribute - Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA282N
- Zoro # G0651367
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 1.62 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Outside Diameter inch | 0.69 in |
Dimension - Pad Width inch | 1.02 in |
Dimension - B Length fraction | 39452 |
Dimension - L Length Overall mm | 131 mm |
Dimension - Z inch | 0.64 in |
Dimension - Length Overall inch | 5.17 in |
Dimension - Strip Length inch | 42380 |
Dimension - N inch | 0.63 in |
Conductor - Copper Str Size | 4/0 AWG |
Conductor - Copper Str Size Range | 4/0 AWG |
Conductor Size | 4/0 AWG |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Bolt Size inch | 0.5 |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Bolt Size fraction | 1 to 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Cat6 Patch Cable- Black- Snagless- 6Ft (A3L980-06-BLK-S)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- TELEMECANIQUE SENSORS Limit switch body ZCKM-2NC1NO-snap (ZCKMD39H29)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24A)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- Burndy Compression Lugs