Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 4/0, 3/8" BOLT 1" CNTR, PEEP HOLE PURPL ROHS
Mfr # YAZ282TC38
Zoro # G0542858
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Application For Code Conductor
- Type Long Barrel, Skive, Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZ282TC38
- Zoro # G0542858
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 1.62 in |
Dimension - Hole Size mm | 10 mm |
Dimension - L Length Overall mm | 101 mm |
Dimension - Z inch | 1.43 in |
Dimension - N inch | 0.41 in |
Dimension - Hole Size inch | 0.40 in |
Dimension - Strip Length inch | 42380 |
Dimension - Length Overall inch | 3.99 in |
Dimension - Stud Size inch | 44993 |
Dimension - Pad Width inch | 1.02 in |
Dimension - Outside Diameter inch | 0.69 in |
Conductor - Copper Solid Size | 4/0 AWG |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Conductor - Copper Str Navy Size Range | 200 (61) Navy |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Bolt Hole Size inch | 0.4 in |
Conductor Size/Gauge | 4/0 AWG |
Lug Length X Tongue Width (In.) | 3.99 x 1.02 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- Burndy Lugs & Split Bolts