Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 4/0, 1/2" BOLT 1 3/4" CNTR, PEEP HOLE PUR ROHS
Mfr # YAZ282N
Zoro # G0532288
product price: $20.99
/ea
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Die Index 15
- Feature - Barrel Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ282N
- Zoro # G0532288
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Length Overall inch | 5.15 in |
Conductor - Copper Str Navy Size Range | 200 (61) Navy |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Hole Size inch | 0.56 in |
Dimension - Outside Diameter inch | 0.69 in |
Dimension - Pad Width inch | 1.02 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Strip Length inch | 42380 |
Dimension - L Length Overall mm | 131 mm |
Dimension - B Length inch | 1.62 in |
Dimension - Z inch | 0.64 in |
Dimension - Bolt Hole Size inch | 0.56 in |
Dimension - N inch | 0.62 in |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Str Size | 4/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.04 in (YA6CL2TC1445)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- Burndy Lugs & Split Bolts