Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 4 AWG FLEX, 1/4" BOLT 5/8" CNTR, INSP HOLE
Mfr # YAZV4C2TC14FX
Zoro # G0688056
product price: $12.49
/ea
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - Strip Length inch 42374
- Dimension - Hole Size inch 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV4C2TC14FX
- Zoro # G0688056
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 42374 |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Flex G Size Range | 4 AWG |
Conductor - Copper Flex K Size | 4 AWG |
Conductor - Copper Flex I Size Range | 4 AWG |
Conductor - Copper Flex K Size Range | 4 AWG |
Dimension - B Length inch | 1.25 in |
Conductor - Copper Flex G Size | 4 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - Pad Width inch | 0.55 in |
Conductor - Copper Flex M Size Range | 4 AWG |
Dimension - Outside Diameter inch | 0.38 in |
Conductor - Copper Flex H Size Range | 4 AWG |
Conductor - Copper Flex I Size | 4 AWG |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper DLO Size | 5 (91/#24) DLO;4 (105/#24) DLO |
Dimension - Z inch | 0.33 in |
Dimension - N inch | 0.31 in |
Conductor - CopperWeld Str Size | 4 A AWG;4 D AWG;4 N AWG;4 P AWG |
Conductor - Copper Str Size | 4 AWG |
Dimension - Length Side B inch | 2.83 in |
Dimension - Length Overall inch | 2.82 in |
Dimension - L Length Overall mm | 72 mm |
Conductor - Copper Flex M Size | 4 AWG |
Conductor - Copper Flex H Size | 4 AWG |
Dimension - B Length fraction | 1-1/4 in |
Conductor - CopperWeld Str Size Range | 4 A AWG-4 P AWG |
Conductor - Copper DLO Size Range | 5 (91/#24) DLO-4 (105/#24) DLO |
Stud Hole Size (In.) | 1/4" |
Lug Length X Tongue Width (In.) | 2.83 x 0.55 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5324-1)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SQUARE D 277VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V04)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- Burndy Compression Lugs