Shop All Compression Lugs
Burndy
2 HOLE LUG, LONG BRL 4 AWG, 3/8" BOLT 1" CNTR, PEEP HOLE ROHS
Mfr # YAZ4C2TC38
Zoro # G0651498
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Application For Code Conductor
- Dimension - L Length Overall mm 82 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ4C2TC38
- Zoro # G0651498
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - L Length Overall mm | 82 mm |
Dimension - Outside Diameter inch | 0.34 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Z inch | 0.43 in |
Dimension - Pad Width inch | 0.58 in |
Conductor - Copper Str Size | 4 AWG |
Dimension - B Length fraction | 1-1/8 in |
Dimension - Stud Size inch | 44993 |
Dimension - Hole Size inch | 0.40 in |
Dimension - B Length inch | 1.12 in |
Dimension - N inch | 0.41 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Strip Length inch | 42372 |
Dimension - Length Overall inch | 3.23 in |
Lug Length X Tongue Width (In.) | 3.23 x 0.58 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-M4)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM5E10)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- ILSCO Surecrimp Alum Compression Lug, onducto (ALNN-500-12-134-EC)
- Burndy Lugs & Split Bolts