Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 4 AWG, 1/4" BOLT 5/8" CNTR 90 DEG, INSP HOLE
Mfr # YAZ4C2TC1490
Zoro # G0562844
product price: $22.35
/ea
Sold in multiples of 5 for $111.75
$111.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Dimension - Outside Diameter inch 0.34 in
- Application For Code Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ4C2TC1490
- Zoro # G0562844
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.34 in |
Dimension - Strip Length inch | 42372 |
Dimension - Pad Width inch | 0.50 in |
Dimension - L Length Overall mm | 39 mm |
Dimension - Z inch | 0.34 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Length Overall inch | 1.54 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Height inch | 1.53 in |
Dimension - B Length inch | 1.12 in |
Conductor - Copper Str Size | 4 AWG |
Dimension - B Length fraction | 1-1/8 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 8A (861HSSR208-DD)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- OMRON 1/16 DIN Temp Controller, On/Off Or PID (E5CSVQ1TF AC100-240)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG, Die Code: 12 (YA25L4BOX)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- Burndy Lugs & Split Bolts