Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 4 AWG, 1/4" BOLT 5/8" CNTR 45 DEG, INSP HOLE
Mfr # YAZ4C2TC1445
Zoro # G0565592
product price: $12.35
/ea
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Gray
- Rating - KVA 35 kV
- Certification - CSA Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ4C2TC1445
- Zoro # G0565592
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Outside Diameter inch | 0.34 in |
Conductor - Copper Str Size | 4 AWG |
Dimension - Length Overall inch | 2.48 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Height inch | 1.23 in |
Dimension - L Length Overall mm | 63 mm |
Dimension - Strip Length inch | 42372 |
Dimension - B Length inch | 1.12 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 40 (19) Navy |
Dimension - Z inch | 0.34 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - B Length fraction | 1-1/8 in |
Dimension - Pad Width inch | 0.50 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3030)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-034-100)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M16E58)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M12E12)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- Burndy Compression Lugs