Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 350 KCMIL, 3/8" BOLT 1" CNTR NARROW TONGU, INSP HOLE
Mfr # YAZ342NT38FX
Zoro # G0679272
product price: $39.15
/ea
Sold in multiples of 2 for $78.30
$78.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Gauge 350KCMIL (AKA MCM)
- Application For Flex Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ342NT38FX
- Zoro # G0679272
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 2.25 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Stud Size inch | 3/8 in |
Conductor - Copper DLO Size | 373.7 (925/#24) DLO |
Dimension - Length Side B inch | 4.85 in |
Conductor - Copper Flex G Size | 350 kcmil |
Dimension - Diameter Min Size inch | 1.84 in |
Conductor - Copper Flex I Size | 350 kcmil |
Conductor - Copper Flex K Size | 350 kcmil |
Dimension - Length Overall inch | 4.85 in |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Outside Diameter inch | 1.06 in |
Conductor - Copper Flex H Size | 350 kcmil |
Dimension - L Length Overall mm | 123 mm |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex M Size | 350 kcmil |
Dimension - Pad Width inch | 0.96 in |
Dimension - Strip Length inch | 42405 |
Dimension - Z inch | 0.43 in |
Dimension - B Length fraction | 2-1/4 in |
Dimension - Hole Size inch | 0.41 |
Conductor - Copper Str Size | 350 KCMIL |
Conductor - Copper Flex H Size Range | 350 kcmil |
Conductor - Copper Str Size Range | 350 kcmil |
Conductor - Copper Flex I Size Range | 350 kcmil |
Conductor - Copper DLO Size Range | 373 kcmil |
Conductor - Copper Flex K Size Range | 350 kcmil |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Flex G Size Range | 350 kcmil |
Wire Size | 350 KCMIL |
Conductor Size | 350 kcmil |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Hole Size mm | 10.4 mm |
Dimension - Bolt Size inch | 0.38 |
Lug Length X Tongue Width (In.) | 4.85 x 0.96 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Zinc 15/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5821)
- AC WORKS NEMA L16-20R 3-Phase 20A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1620R-BK)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- EATON Motor Manager With Keypad, 600VAC, 1-9A (C441DA)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- Burndy Lugs & Split Bolts