Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 2/0 AWG, 1/4" BOLT 5/8" CNTR, INSP HOLE
Mfr # YAZ262TC14
Zoro # G0676025
product price: $15.29
/ea
Sold in multiples of 10 for $152.90
$152.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Dimension - Hole Size mm 7 mm
- Die Index 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ262TC14
- Zoro # G0676025
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Hole Size mm | 7 mm |
Dimension - Outside Diameter inch | 0.56 in |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - Length Overall inch | 3.20 in |
Dimension - B Length fraction | 1-1/2 in |
Dimension - Z inch | 0.34 in |
Dimension - Pad Width inch | 0.75 |
Dimension - N inch | 0.31 in |
Dimension - L Length Overall mm | 81 mm |
Dimension - B Length inch | 1.50 in |
Conductor - Copper Str Navy Size | 125 Navy |
Dimension - Hole Size inch | 0.27 in |
Dimension - Bolt Size fraction | 44930 |
Dimension - Strip Length inch | 42378 |
Lug Length X Tongue Width (In.) | 3.20 x 0.83 in |
Conductor Size/Gauge | 2/0 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- TRUMETER LCD Hour Meter, 1.60 in Flange, Mini Flush (3410-2000)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- Burndy Compression Lugs