Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL, 2/0, 3/8" BOLT 1" CNTR, PEEP HOLE BLK ROHS
Mfr # YAZ262TC38
Zoro # G0673733
product price: $17.19
/ea
Sold in multiples of 5 for $85.95
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Application For Code Conductor
- Dimension - Strip Length inch 42378
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ262TC38
- Zoro # G0673733
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 42378 |
Dimension - B Length fraction | 1-1/2 in |
Dimension - Pad Width inch | 0.83 in |
Dimension - Outside Diameter inch | 0.56 in |
Dimension - Z inch | 0.43 in |
Dimension - L Length Overall mm | 96 mm |
Dimension - Length Overall inch | 3.76 in |
Dimension - N inch | 0.41 in |
Dimension - Bolt Size fraction | 44993 |
Dimension - Hole Size inch | 0.40 in |
Dimension - B Length inch | 1.50 in |
Conductor - Copper Str Navy Size | 125 Navy |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Str Size | 2/0 AWG |
Conductor Size/Gauge | 2/0 AWG |
Lug Length X Tongue Width (In.) | 3.76 x 0.83 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3CR)
- KS 6 U/I Butt Connector, PK100 (10625)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- Burndy Compression Lugs