Shop All Compression Lugs
Burndy
2 HOLE LUG LONG BRL 2 AWG FLEX, 3/8" BOLT 1" CNTR, INSP HOLE
Mfr # YAZV2C2TC38FX
Zoro # G0668553
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Brown
- Feature - Barrel Style Skived
- Voltage - Maximum 35000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV2C2TC38FX
- Zoro # G0668553
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Conductor - Copper DLO Size | 3 (125/#24) DLO;2 (150/#24) DLO |
Dimension - B Length fraction | 1-3/8 in |
Conductor - Copper Flex I Size Range | 2 AWG |
Conductor - Copper Flex G Size | 2 AWG |
Dimension - Outside Diameter inch | 0.46 in |
Dimension - Hole Size inch | 0.40 in |
Conductor - Copper Flex M Size | 2 AWG |
Conductor - Copper DLO Size Range | 3 (125/#24) DLO-2 (150/#24) DLO |
Dimension - Length Overall inch | 3.57 in |
Dimension - Pad Width inch | 0.68 in |
Dimension - Z inch | 0.37 in |
Conductor - Copper Str Size | 2 AWG |
Conductor - Copper Flex H Size Range | 2 AWG |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Flex M Size Range | 2 AWG |
Dimension - Strip Length inch | 42376 |
Conductor - Copper Flex H Size | 2 AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - L Length Overall mm | 91 mm |
Conductor - Copper Flex K Size Range | 2 AWG |
Conductor - Copper Flex G Size Range | 2 AWG |
Conductor - Copper Flex K Size | 2 AWG |
Dimension - Length Side B inch | 3.57 in |
Dimension - N inch | 0.41 in |
Conductor - CopperWeld Str Size | 2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG |
Conductor - CopperWeld Str Size Range | 2 A AWG-2 P AWG |
Dimension - B Length inch | 1.38 in |
Conductor - Copper Flex I Size | 2 AWG |
Lug Length X Tongue Width (In.) | 3.57 x 0.68 in |
Stud Hole Size (In.) | 3/8" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT91-7)
- HUBBELL Stainless Steel Plate- 1-Gang- 2-Port (SSF12)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- Burndy Compression Lugs